Ice traction spikes help prevent slips and falls on ice and snow packed surfaces. Carbon steel studs dig into slippery surfaces to help keep you safe.
Winter-Tuff® Ice Traction Spikes, 2XL, Black, Studded Outsole
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Traction Spikes |
| Type | Ice Traction Spikes |
| Material | Rubber |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Description | Winter-Tuff® Ice Traction Spikes |
| Color | Black |
| Manufacturers Part Number | 1150 |
| Primary Use | Cold Weather Protection |
| Traction Material | Rubber |
| Brand | Winter-Tuff |