Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241649

Global Industrial™I Beam Trolley 6,000 Pound Capacity

Product Description
Global Industrial™ I Beam Trolley 6,000 Pound Capacity

Adjusts to fit width of beam. Self-aligning frame and ball bearing wheels. Usable on straight or curved track. 1 Year Limited Warranty.

Features:

  • Extra strong hardened wheels and axles allow the Trolley to roll smothly on beams
  • Suspenstion plate has an opening that allows for easy hook attachements.
  • Spacer washers are included to adjust the trolley to fit the beam width
  • Steel equilizer pin is enclosed for long lasting strengh and durability.
PRICE
$769.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6000 lbs
Weight40 lbs
Hook Opening1.77 in
Wheel Diameter4-1/4 on Track (Inside); 5-1/2 Outside in
Head Room8-1/2 in
Beam Width3 to 8 in

Product Details

Assembly RequiredYes
TypeStandard Trolley
ColorOrange
MaterialSteel
OperationManual
Manufacturers Part Number241649
BrandGlobal Industrial

Warranty

Warranty1 yr