Used to secure conveyor to the floor. Can be used with conveyors with frame size of 3.5" x 1.5".
This product is non-cancelable and non-returnable.
Hytrol® Stationary Floor Support MS-5-30 - 30"W - Max. Leg 25-5/8"H
|
Questions & Answers (0)
Product Description
PRICE
$169.95
3
3
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Weight Capacity | 1500 lbs |
| Min Leg Height | 19-5/8 in |
| Max Leg Height | 25-5/8 in |
| Adjustable Height | 19-5/8 to 25-5/8 in |
| Compatible with Conveyor Frame Size | 3.5" x 1.5" Hytrol Conveyors |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | H-Brace Support |
| Style | For Hytrol Ball Transfer & Roller Conveyors |
| Material | Powder Coated Steel |
| Manufacturers Part Number | MS-5-30 |
| Brand | Hytrol |