Take 15% off your entire order!

Offer applied at checkout

Gleason Reel Ratchet Locking Tool Balancer, 8-3/4"W x 3"D, 12 Lb Capacity, Black

Gleason Reel Ratchet Locking Tool Balancer, 8-3/4"W x 3"D, 12 Lb Capacity, Black

Item #: WBB212253

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $589.00

Quantity

Customers Also Viewed

Reelcraft Steel Tool Balancer Rachet, 3"W x 8-3/4"D, 23 Lb Capacity, Black

Reelcraft Steel Tool Balancer Rachet, 3"W x 8-3/4"D, 23 Lb Capacity, Black

Reelcraft Composite Tool Balancer, 3"W x 4"D, 5 Lb Capacity Black

Reelcraft Composite Tool Balancer, 3"W x 4"D, 5 Lb Capacity Black

Gleason Reel Constant Pull Tool Balancer, 4"W x 2-7/8"D, 5 Lb Capacity, Black

Gleason Reel Constant Pull Tool Balancer, 4"W x 2-7/8"D, 5 Lb Capacity, Black

Gleason Reel Constant Pull Tool Balancer, 4"W x 2-7/8"D, 3 Lb Capacity, Black

Gleason Reel Constant Pull Tool Balancer, 4"W x 2-7/8"D, 3 Lb Capacity, Black

Gleason Reel Constant Pull Tool Balancer, 8-3/4"W x 3"D, 23 Lb Capacity, Black

Gleason Reel Constant Pull Tool Balancer, 8-3/4"W x 3"D, 23 Lb Capacity, Black

Gleason Reel Constant Pull Tool Balancer, 8-3/4"W x 3"D, 15 Lb Capacity, Black

Gleason Reel Constant Pull Tool Balancer, 8-3/4"W x 3"D, 15 Lb Capacity, Black

Global Industrial™ Aluminum LED Light Kit For Workbenches, 96"W

Global Industrial™ Aluminum LED Light Kit For Workbenches, 96"W

The Gleason Reel® tool balancer features a rugged steel housing with black polyester baked finish. Its reinforced hanging bracket with forged clevis allows ceiling mounting and includes holes for safety chain suspension (chain not included). The spring is permanently lubricated and provides constant tension. Also, the spring is adjustable for balancing tool in normal working zone. Its cable is tested to 920 lbs and measures 0.09" diameter and uses 7" x 7" strand galvanized steel aircraft cable that is nylon covered to 0.12" for safety. A safety tool clip and adjustable cable stop is included. The ratchet lock mechanism allows cable to be locked at a specific height. A slight pull of the cable releases the lock for retraction. This 8' long tool balancer offers 12 lbs weight capacity.

Weights & Dimensions

  • Depth 3 in (7.62 cm)
  • Width 8-3/4 in (22.23 cm)
  • Height 13-7/8 in (35.24 cm)
  • Weight Capacity 8 to 12 lbs
  • Weight 10 lbs (4.55 kg)
  • Length 8 ft (2.44 m)

Product Details

  • Type Tool Balancer
  • Brand Gleason Reel
  • Style Ratchet Locking Tool Balancer
  • Manufacturers Part Number BG-10-L
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gleason Reel Ratchet Locking Tool Balancer, 8-3/4"W x 3"D, 12 Lb Capacity, Black

Gleason Reel Ratchet Locking Tool Balancer, 8-3/4"W x 3"D, 12 Lb Capacity, Black

Item #: WBB212253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant