- 100% natural corn blend brooms have high bristle fill count for easy use and long life
- Blended corn brooms provide excellent value and durability
- Kitchen/maid brooms provide excellent durability
- Classic whisk brooms are an economical solution for quick clean-up of ashes, crumbs, and spilled dry goods
Carlisle Housekeeping Broom 55", 4134967 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Housekeeping Broom 55" - Straw
PRICE
$288.00 Sold in packages of 12 / $24.00 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 10 in |
| Weight | 34 lbs |
| Bristle Length | 10" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | 4134967 |
| Brand | Carlisle |
| Bristle Material | Corn |
Compliance & Certifications
| NSF Certified | N |