TPI Hotpod 8" Duct Mounted Heater Cord Set HP8-1440120-2CT 1440/720W 120V
Hotpod Supplemental Duct Mounted Heating System. Use To Heat Cold Rooms Or Additions Without Upgraing Central System. Fan Only Operation For Increased CFM Output For A/C Cycles. Made in the USA.
TPI Hotpod 8" Diameter Inlet Duct Mounted Heater Cord Set HP8-1440120-2CT 1440/720W 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,475.00
1
1
Ships in 13 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 6 lbs |
| Duct Diameter | 8 in |
Product Details
| Type | Supplemental Duct Heater |
| CFM | 210 CFM |
| Color | White |
| Amperage | 12.6 A |
| Wattage | 720/1440 W |
| Voltage | 120 V |
| Watts High | 1440 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | HP814401202CT |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |