Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



OccuNomix

Model # :WBB604813

MPN #: 1106-10TW

OccuNomix Heat Pax Toe Warmers 5-Pack, 1106-10TW

Product Description
OccuNomix Heat Pax™ Toe Warmers, 5-Pack, 1106-10TW

New Formula! 2 minute activation, proven to out perform the competition. Heat Pax™ Warming Packs literally "run on air." Each soft, lightweight pouch contains a mixture of iron powder, water, vermiculite, cellulose, activated carbon and salt. Once the outer package is opened, an oxidation process takes place which causes a safe, natural reaction to release heat. Heat Pax™ Warming Packs utilize the same technology as used by the National Ski Patrol, explorers of the Arctic and Antarctica and military forces around the world.

Features:
  • Warms up within 2 minutes
  • Lasts up to 6 hours
  • Great for shoes, sneakers and boots
  • Adhesive "Stays put on your foot"
  • Pack of 5 pairs
PRICE
$14.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeToe Warmers
MaterialAll-Natural Ingredients
Package Quantity5 Pairs/Box
DescriptionToe Warmers
ColorWhite
ApplicationCold Weather Protection
Manufacturers Part Number1106-10TW
Heat Duration5 Hours
Primary UseCold Weather Protection
BrandOccuNomix