Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. Traffic Cone Holder, 5911, Holds 18" & 28" Traffic Cones

Horizon Mfg. Traffic Cone Holder, 5911, Holds 18" & 28" Traffic Cones

Item #: WBB1037946

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$52.02 up to 14% OFF

Price: $44.95

Quantity

Customers Also Viewed

Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5' to 8'

Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5' to 8'

Global Industrial™ 36" Traffic Cone, Reflective, Solid Orange Base, 10 lbs

Global Industrial™ 36" Traffic Cone, Reflective, Solid Orange Base, 10 lbs

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Traffic Cone Holder Vertical Mount - Pkg Qty 2

Traffic Cone Holder Vertical Mount - Pkg Qty 2

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Global Industrial™ 18" Traffic Cone, Reflective, Black Base, 3 lbs

Global Industrial™ 18" Traffic Cone, Reflective, Black Base, 3 lbs

Global Industrial™ 18" Traffic Cone, Non-Reflective, Black Base, 3 lbs

Global Industrial™ 18" Traffic Cone, Non-Reflective, Black Base, 3 lbs

Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.

Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.

49" Orange Ez Grab Delineator Post W/2ea 3" Hi Reflective

49" Orange Ez Grab Delineator Post W/2ea 3" Hi Reflective

Cortina Flashing Cone Light, Amber Lens, 03-10-CLG

Cortina Flashing Cone Light, Amber Lens, 03-10-CLG

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Grid Bike Rack, 5-Bike, Single Sided, Powder Coated Steel

Global Industrial™ Grid Bike Rack, 5-Bike, Single Sided, Powder Coated Steel

Global Industrial™ Molded Rubber Cable Protector, Black

Global Industrial™ Molded Rubber Cable Protector, Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Horizon Mfg. Traffic Cone Holder, 5911, Holds 18" & 28" Traffic Cones

Traffic Cone Holder. Bolts onto truck bumpers or frames for convenient storage of traffic cones. Fits 18" and 28" cones. White, 4 holes for mounting. 18" H x 4"W.

Weights & Dimensions

  • Height 18 IN (45.72 cm)
  • Length 4 IN (10.16 cm)

Product Details

  • Type Cone Holder
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Mounting Location Vertical Mount
  • Assembly Required No
  • Description Traffic Cone Holder
  • Material Steel
  • Manufacturers Part Number 5911
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. Traffic Cone Holder, 5911, Holds 18" & 28" Traffic Cones

Horizon Mfg. Traffic Cone Holder, 5911, Holds 18" & 28" Traffic Cones

Item #: WBB1037946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant