+

Safety Glasses Not Included
Frequently Purchased Together
$252.80 up to 8% OFF
Price: $232.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Horizon Mfg. Safety Glass Holder With Door, 5203, Holds 20 Glasses, 6-3/4"L
Safety Glass Holder with Door. Holds 20 Glasses., Table or wall mount for easy access, foam bottom, Compartment Dim: 2.75"H x 2.75"W x 6.625" D. Overall Dim: 15.25"W x 6.75"D x 12.25"H.
Safety Glass Holder with Door. Holds 20 Glasses., Table or wall mount for easy access, foam bottom, Compartment Dim: 2.75"H x 2.75"W x 6.625" D. Overall Dim: 15.25"W x 6.75"D x 12.25"H.
Product Details
- Type Protective Eyewear Cases/Dispensers
- Package Quantity 1
- Brand Horizon Manufacturing
- Price Per Each
- Description Safety Glass Holder with Door, Holds 20 Glasses
- Material Acrylic
- Manufacturers Part Number 5203
Weights & Dimensions
- Width 15-1/4 IN (38.74 cm)
- Height 12-1/4 IN (31.12 cm)
- Length 6-3/4 IN (17.15 cm)
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$24.20

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$86.40

Horizon Mfg. Safety Glass Holder With Door, 5203, Holds 20 Glasses, 6-3/4"L
$232.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories