Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. Over The Door 2 Hook Hard Hat Coat and Purse Rack, 5008, 3"L X 4-3/4"W X 19"H

Horizon Mfg. Over The Door 2 Hook Hard Hat Coat and Purse Rack, 5008, 3"L X 4-3/4"W X 19"H

Item #: WBB1037864

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$58.99 up to 62% OFF

Price: $22.50

Quantity

Customers Also Viewed

Horizon Mfg. Hard Hat and Coat Rack, 5004, 14-1/4"L X 2"W X 23"H

Horizon Mfg. Hard Hat and Coat Rack, 5004, 14-1/4"L X 2"W X 23"H

Horizon Mfg. Over The Seat Hard Hat Rack, 5002, 3"L X 7-3/4"W X 6"H

Horizon Mfg. Over The Seat Hard Hat Rack, 5002, 3"L X 7-3/4"W X 6"H

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06

OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06

OccuNomix Vulcan Hard Hat Chin Straps 12/Pack, V350 - Pkg Qty 12

OccuNomix Vulcan Hard Hat Chin Straps 12/Pack, V350 - Pkg Qty 12

OccuNomix Vulcan Basic Hard Hat with Ratchet Suspension Yellow, V200-09

OccuNomix Vulcan Basic Hard Hat with Ratchet Suspension Yellow, V200-09

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

OccuNomix Vulcan Baseball Style Bump Cap Navy, V410-B03

OccuNomix Vulcan Baseball Style Bump Cap Navy, V410-B03

Ergodyne® Squids® 3155 Clamp Hard Hat Lanyard - Lime, 19155

Ergodyne® Squids® 3155 Clamp Hard Hat Lanyard - Lime, 19155

North® by Honeywell SB470, Sweatbands, 1/Each - Pkg Qty 10

North® by Honeywell SB470, Sweatbands, 1/Each - Pkg Qty 10

OccuNomix Hard Billed Welder's Cap Black, TN8-06-ONE - Pkg Qty 12

OccuNomix Hard Billed Welder's Cap Black, TN8-06-ONE - Pkg Qty 12

Horizon Mfg. Over The Door 2 Hook Hard Hat Coat and Purse Rack, 5008, 3"L X 4-3/4"W X 19"H

"Over-the-Door" 2-Hook, Hard Hat, Coat, Purse Rack, Comply with ANSI Z89.1-1986 Recommendations. Dimensions: 18.75"H x 3"W x 6.5"D.

Weights & Dimensions

  • Width 4-3/4 IN (12.07 cm)
  • Length 3 IN (7.62 cm)
  • Height 19 IN (48.26 cm)
  • Size One Size

Product Details

  • Assembly Required Assembled
  • Description Over the Door 2-Hook Hard Hat Coat and Purse Rack
  • Type Hard Hat Rack
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Material Steel
  • Manufacturers Part Number 5008
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. Over The Door 2 Hook Hard Hat Coat and Purse Rack, 5008, 3"L X 4-3/4"W X 19"H

Horizon Mfg. Over The Door 2 Hook Hard Hat Coat and Purse Rack, 5008, 3"L X 4-3/4"W X 19"H

Item #: WBB1037864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant