Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H

Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H

Item #: WBB1037850

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$38.70 up to 60% OFF

Price: $15.50

Quantity

Customers Also Viewed

Horizon Mfg. Over The Seat Hard Hat Rack, 5002, 3"L X 7-3/4"W X 6"H

Horizon Mfg. Over The Seat Hard Hat Rack, 5002, 3"L X 7-3/4"W X 6"H

Horizon Mfg. Hard Hat and Coat Rack, 5004, 14-1/4"L X 2"W X 23"H

Horizon Mfg. Hard Hat and Coat Rack, 5004, 14-1/4"L X 2"W X 23"H

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06

OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06

OccuNomix Vulcan Hard Hat Chin Straps 12/Pack, V350 - Pkg Qty 12

OccuNomix Vulcan Hard Hat Chin Straps 12/Pack, V350 - Pkg Qty 12

OccuNomix Vulcan Basic Hard Hat with Ratchet Suspension Yellow, V200-09

OccuNomix Vulcan Basic Hard Hat with Ratchet Suspension Yellow, V200-09

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

OccuNomix Vulcan Baseball Style Bump Cap Navy, V410-B03

OccuNomix Vulcan Baseball Style Bump Cap Navy, V410-B03

Ergodyne® Squids® 3155 Clamp Hard Hat Lanyard - Lime, 19155

Ergodyne® Squids® 3155 Clamp Hard Hat Lanyard - Lime, 19155

North® by Honeywell SB470, Sweatbands, 1/Each - Pkg Qty 10

North® by Honeywell SB470, Sweatbands, 1/Each - Pkg Qty 10

OccuNomix Hard Billed Welder's Cap Black, TN8-06-ONE - Pkg Qty 12

OccuNomix Hard Billed Welder's Cap Black, TN8-06-ONE - Pkg Qty 12

Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H

Mount Anywhere Hat Rack, for vehicles, plant or office. Fits all regular, wide brim, and cowboy hat styles 2.5"H x 2.5"W x 2"D.

Weights & Dimensions

  • Width 3 IN (7.62 cm)
  • Length 3 IN (7.62 cm)
  • Height 3-3/4 IN (9.53 cm)
  • Size One Size

Product Details

  • Assembly Required Assembled
  • Description Mount Anywhere Hat Rack
  • Type Hard Hat Rack
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Material Steel
  • Manufacturers Part Number 5001
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H

Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H

Item #: WBB1037850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant