x

Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. English SDS Binder and Safety Station, 3016, 1-1/2"W

Horizon Mfg. English SDS Binder and Safety Station, 3016, 1-1/2"W

Item #: WBB1037882

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$105.67 up to 5% OFF

Price: $99.95

Quantity

Customers Also Viewed

Horizon Mfg. English SDS Binder and Safety Station, 3016, 1-1/2"W

SDS Center, English - Includes SDS sign, 1.5" binder, and wire rack, all in one box. Mounting screws included. This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in the USA from 100% Recycled Chipboard (for dry climates only).

  • LENGTH INCHES 8-1/2 (21.59 cm)
  • WIDTH INCHES 1-1/2 (3.81 cm)
  • HEIGHT INCHES 11 (27.94 cm)
  • COLOR FINISH Red/Yellow
  • ASSEMBLY Assembled
  • BRAND Horizon Manufacturing
  • CONSTRUCTION Steel
  • DESCRIPTION SDS Information Center
  • MANUFACTURERS PART NUMBER 3016
  • PACKAGE QUANTITY 1
  • THICKNESS MIL --
  • MOUNTING Mounting Holes
  • LEGEND HEADING --
  • SIGN LEGEND --
  • LANGUAGE English
  • SIGN SHAPE Rectangle
  • RING SIZE INCHES 1-1/2 (3.81 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Horizon Mfg. Tri-Lingual SDS Binder and Safety Station, 3015, 1-1/2"W Binder

Item #: B1037874

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. English SDS Binder and Safety Station, 3016, 1-1/2"W

Horizon Mfg. English SDS Binder and Safety Station, 3016, 1-1/2"W

Item #: WBB1037882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant