Economy SDS Right-To-Know Center - 3 language Sign & yellow wire rack (No Binder), all in one box. Mounting screws included. English, Spanish & French Canadian Sign included. This SDS center is easy to find & makes access to important MSDS chemical hazard sheets fast and easy.
Horizon Mfg. Economy Right-To-Know Center, 3034, 3 Language Sign & Yellow Wire Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Type | Right to Know Information Center |
| Mounting Location | Mounting Holes |
| Material | Steel |
| Language(s) | Tri Lingual |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 3034 |
| Brand | Horizon Manufacturing |