
$206.22 up to 1% OFF
Price: $204.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. 4 Pair Boot Rack, 1054-STNLS, Stainless Steel, 10-1/2"L
Boot Rack, Stainless Steel, Holds 4 Pairs, Dimensions: 4-1/2"H x 35-1/4"W x 10-1/2"D.
Boot Rack, Stainless Steel, Holds 4 Pairs, Dimensions: 4-1/2"H x 35-1/4"W x 10-1/2"D.
Product Details
- Package Quantity 1
- Brand Horizon Manufacturing
- Assembly Required Assembled
- Description 4 Pair Boot Rack
- Material Steel
- Manufacturers Part Number 1054-STNLS
Weights & Dimensions
- Width 35-1/4 IN (89.54 cm)
- Height 4-1/2 IN (11.43 cm)
- Length 10-1/2 IN (26.67 cm)
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Horizon Mfg. 4 Pair Boot Rack 1054-STNLS, Stainless Steel, 10-1/2"L
$204.95
- Product Information
- Customer Review
- Product Q&A
- Accessories