Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ear Plug Dispensers

Ear plug dispensers are ideal for workplace safety where hearing protection is necessary. The dispensers facilitate a seamless workflow, ensuring employees can effortlessly grab earplugs on-the-go. They also feature a refillable mechanism to ensure that the dispenser station never runs out. The dispensers are compact, allowing for easy installation in a variety of industrial work environments.
3 Results

Ear Plug Dispensers

Ear Plug Dispensers
Earplug Dispensers conveniently store earplugs in construction sites, industrial settings, and more. An earplug dispenser reminds employees of safety equipment usage and is made of durable, impact-resistant acrylic. The clear design allows for easy inventory, and the space-efficient containers can be tabletop or wall-mounted. Dispensers come in various colors and styles.
CompareImageHeightDepthWidthEarplug CapacityDispenser Lid StyleMounting LocationModel #Price
Horizon Mfg. 300 Pair Foam Ear Plug Dispenser, Clear, Plastic, 5133, 11-3/4"L
13 in
8 in
12 in
300 Pairs
Hinged Lid
Tabletop, Wall
WBB1037936$389.95
Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L
11-3/4 in
11-1/2 in
10-1/2 in
200 Pairs
Open
Wall
Ships Same Day
WBB1037928
$135.95
Horizon Mfg. Clear Acrylic Foam Ear Plug Dispenser With No Lid, 5137, 9"L
5 in
6 in
9 in
60 Pairs
Open
Tabletop, Wall
WBB1037938$119.95