
$248.27 up to 3% OFF
Price: $241.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. 3-Compartment Universal Dispenser, 5173
3-Compartment Universal Dispenser, Clear Plastic with clear lid, each Compartment is 5 7/8" wide, table or wall mount for easy access, (Also holds foam ear plugs) Dimensions 11"H x 17 7/8"W x 8.25"D .
3-Compartment Universal Dispenser, Clear Plastic with clear lid, each Compartment is 5 7/8" wide, table or wall mount for easy access, (Also holds foam ear plugs) Dimensions 11"H x 17 7/8"W x 8.25"D .
Weights & Dimensions
- Depth 8-1/4 IN (20.96 cm)
- Width 17-7/8 IN (45.4 cm)
- Height 11 IN (27.94 cm)
Product Details
- Dispenser Lid Style Hinged Lid
- Earplug Capacity 100 Pairs/ Compartment
- Mounting Location Tabletop, Wall
- Assembly Required Assembled
- Description 3 Compartment Universal Dispenser with Clear Lid
- Includes Dispenser Only
- Type Dispenser
- Package Quantity 1
- Brand Horizon Manufacturing
- Material Acrylic
- Manufacturers Part Number 5173
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Horizon Mfg. 200 Pair Foam Ear Plug Tray, Clear Plastic, 5130, 10-1/2"L
Item #: B1037935
Not Yet Rated
$89.95

Horizon Mfg. 3-Compartment Universal Dispenser, 5173
$241.95
- Product Information
- Customer Review
- Product Q&A
- Accessories