Holds all 200 ct. foam ear plug dispenser boxes. touch fasteners Grab 'Em™ Straps securely hold dispenser box. Each strap is 17"; simply cut off excess strap. Secure-Mount foam tape included; has holes for screws. Durable plastic tray is removable for cleaning. Rack: 11.75"H x 10.5"W x 11.5"D; Tray: 2.5"H x 10.5"W x 6.75"D.
Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$74.95was $135.95
Save $61.00 (45%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 11-1/2 in |
| Height | 11-3/4 in |
Product Details
| Assembly Required | No |
| Type | Dispenser Rack |
| Color | Black |
| Mounting Location | Wall |
| Includes | Dispenser Only |
| Material | Acrylic |
| Description | 200 Pair Foam Earplug Dispenser Box Rack with Anti-Spill Wire Tray |
| Package Quantity | 1 |
| Earplug Capacity | 200 Pairs |
| Manufacturers Part Number | 4001 |
| Dispenser Lid Style | Open |
| Brand | Horizon Manufacturing |