
Price: $89.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. 200 Pair Foam Ear Plug Tray, Clear Plastic, 5130, 10-1/2"L
200-Pair (1-Box) Diagonally Cut Tray Foam Ear Plug Dispenser, Clear Plastic, 10 5/8" x 10 5/8" x 10 5/8" diagonally cut tray.
200-Pair (1-Box) Diagonally Cut Tray Foam Ear Plug Dispenser, Clear Plastic, 10 5/8" x 10 5/8" x 10 5/8" diagonally cut tray.
Weights & Dimensions
- Depth 10-5/8 IN (26.99 cm)
- Width 10-5/8 IN (26.99 cm)
- Height 10-5/8 IN (26.99 cm)
Product Details
- Dispenser Lid Style Open
- Earplug Capacity 200 Pairs
- Mounting Location Tabletop
- Assembly Required Assembled
- Description 200 Pair Foam Ear Plug Tray
- Includes Dispenser Only
- Type Tray
- Package Quantity 1
- Brand Horizon Manufacturing
- Material Acrylic
- Manufacturers Part Number 5130
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Horizon Mfg. 200 Pair Foam Ear Plug Tray, Clear Plastic, 5130, 10-1/2"L
$89.95
- Product Information
- Customer Review
- Product Q&A
- Accessories