Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. 1 Compartment Universal Dispenser, 5126-W

Horizon Mfg. 1 Compartment Universal Dispenser, 5126-W

Item #: WBB1037954

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Quantity

Customers Also Viewed

Horizon Mfg. 2 Compartment Universal Dispenser, 5172-W

Horizon Mfg. 2 Compartment Universal Dispenser, 5172-W

Horizon Mfg. 300 Pair Foam Ear Plug Dispenser, Clear, Plastic, 5133, 11-3/4"L

Horizon Mfg. 300 Pair Foam Ear Plug Dispenser, Clear, Plastic, 5133, 11-3/4"L

Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L

Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L

Horizon Mfg. White Wire Basket, 5081-W, 12"L X 6"W X 6"H

Horizon Mfg. White Wire Basket, 5081-W, 12"L X 6"W X 6"H

3M™ 318-1002 E-A-R Push-Ins™ Earplugs, Uncorded, 200-Pair

3M™ 318-1002 E-A-R Push-Ins™ Earplugs, Uncorded, 200-Pair

Howard Leight™ MAX-1-D MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 500 Pairs/Box

Howard Leight™ MAX-1-D MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 500 Pairs/Box

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6881 Metal Detectable SparkPlugs® PlugStation® Dispenser, Corded, 33dB, 150 Pairs

Moldex 6881 Metal Detectable SparkPlugs® PlugStation® Dispenser, Corded, 33dB, 150 Pairs

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

Horizon Mfg. 1 Compartment Universal Dispenser, 5126-W

Finger Cot Dispenser, White Heavy-Duty Plastic with clear lid, table or wall mount for easy access, (Also holds 100-Pair Foam Ear Plugs) Dimensions 11"H x 6.25"W x 8.25"D .

Weights & Dimensions

  • Depth 8-1/4 IN (20.96 cm)
  • Width 6-1/4 IN (15.88 cm)
  • Height 11 IN (27.94 cm)

Product Details

  • Dispenser Lid Style Hinged Lid
  • Earplug Capacity 100 Pairs
  • Mounting Location Tabletop
  • Assembly Required Assembled
  • Description 1 Compartment Universal Dispenser
  • Includes Dispenser Only
  • Type Dispenser
  • Package Quantity 1
  • Brand Horizon Manufacturing
  • Material Acrylic
  • Manufacturers Part Number 5126-W
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. 1 Compartment Universal Dispenser, 5126-W

Horizon Mfg. 1 Compartment Universal Dispenser, 5126-W

Item #: WBB1037954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant