The Hitch Rack is a classic Bollard-Style Rack for settings tight on space. Capacity up to 2 bikes, 36" high x 20" wide. Framework is 2-3/8" OD x 12 gauge pre-galvanized steel tubing. Rings are 1-5/16" x 14 gauge zinc tubing. Available in surface mount and inground mount options.
Hitch Bike Rack, 2-Bike Capacity, Double Sided, Surface Mount, Black, 5040SM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 28 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 1-5/16 in |
| Height | 36-1/16 in |
| Weight | 20 lbs |
| Tube Diameter | 2-3/8 in |
Product Details
| Type | Double Sided Bike Rack |
| Mounting Location | Surface |
| Capacity | 2 Bikes |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 5040SM-BK |
| Brand | UltraPlay |