SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Slant/Fin® Hinged Left Hand End Cap 30 Series 101-404

Slant/Fin® Hinged Left Hand End Cap 30 Series 101-404

Item #: WBB306639

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Quantity

Customers Also Viewed

Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2

Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2

Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8

Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8

Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3

Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Slant Fin Hinged Left Hand End Cap 30 Series

This end cap is for use with Slant Fin 30 Series baseboard heaters. Features a piano-hinged front panel and closed end. For use at doorways.

Weights & Dimensions

  • Width 2-11/16 IN (6.83 cm)
  • Height 7-7/8 IN (20 cm)
  • Length 3-3/4 IN (9.53 cm)

Product Details

  • Type End Cap
  • Brand Slant Fin
  • Material Galvanized Steel
  • Manufacturers Part Number 101-404
  • Color Family White
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: H

    Date: April 03, 2020

    Just what I was looking for!
    Your review:
    Perfect, just what I was looking for!
  • Reviewer: Laurence

    Date: April 23, 2019

    End Cap for Baseboard heat
    Your review:
    Works fine! Just what I needed.
  • Reviewer: Jennifer Lyle

    Date: April 23, 2019

    Hindged Left Hand End Cap 30 series
    Your review:
    This find made my project complete. Checkmate!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slant/Fin® Hinged Left Hand End Cap 30 Series 101-404

Slant/Fin® Hinged Left Hand End Cap 30 Series 101-404

Item #: WBB306639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant