Little Giant® High End Platform Truck - 16 x 60
Narrow 16 inch wide steel deck is ideal for busy aisles. Six wheel design is fully maneuverable with two 8"x 2" rigid center wheels with roller bearings, and four 5 inch corner mounted swivel casters with ball bearing wheels. All wheels are non-marking Polyurethane tread for added maneuverability. Two removable pipe handles extend 48" above the deck for taller loads, which means fewer trips.
Little Giant® High End Platform Truck HE-1660 - 16 x 60
|
Questions & Answers (0)
Product Description
PRICE
$1,279.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 16 in |
| Height | 59 in |
| Weight Capacity | 2000 lbs |
| Weight | 115 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 16 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 48 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Steel |
| Color | Blue |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HE-1660 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |