- Star sealed bottom for extra strength
- Blue colored bags with "Soiled Linen" printed in English and Spanish in black
- Available in two sizes
Model # :WBB478145
MPN #: HD3141BE
High Density Blue Soiled Linen Liner, 14 Microns, 31"W x 41"H, Pkg Qty 250
|
Questions & Answers (0)
Product Description
The star-seal bottom construction of this bag makes the liner strong and secure. "Soiled Linen" is printed in both English and Spanish. This bag is commonly used by the housekeeping staff.
PRICE
$185.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Height | 41 in |
| Thickness | 0.55 mil |
Product Details
| Type | Soiled Linen Bags |
| Capacity | 33 gal |
| Material | HDPE |
| Package Quantity | 250 |
| Description | High Density Blue Soiled Linen Liner |
| Color | Blue |
| Manufacturers Part Number | HD3141BE |
| Closure | Open Ended |
| Recyclable | Yes |