Little Giant® Heavy Duty Platform Truck NBH-3660-MR - 36x60 - Rubber Wheels - 3000 Lb. Capacity
Trucks are formed into a solid unit with a 12 gauge steel deck welded to a structural steel frame. Sturdy removable pipe handle extends 29" above deck. Axle mounted load wheels are 12" x 2-1/2", swivel caster wheels are 8" x 2". Deck height 14".
Little Giant® Heavy Duty Platform Truck NBH-3660-MR - 36 x 60 - Rubber Wheels - 3000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,919.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 36 in |
| Height | 45-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 194 lbs |
| Wheel Diameter | 12 Front / 8 Rear in |
| Deck Width | 36 in |
| Deck Length | 60 in |
| Deck Height | 16-1/2 in |
Product Details
| Assembly Required | No |
| Type | High-Capacity Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBH-3660-MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |