Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288525

MPN #: NBB-2436-6MR

Little Giant® Heavy Duty Platform Truck NBB-2436-6MR - 24 x 36 - MORT Wheels - 2000 Lb.

Product Description
Little Giant® Heavy Duty Platform Truck - 24x36 - MORT Wheels - 2000 Lb.

Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.

PRICE
$1,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1099.00
Buy 6 units - 11 units
1049.00Save $50.00 (5%)
Buy 12+ units
1015.00Save $84.00 (8%)
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width24 in
Height38 in
Weight Capacity2000 lbs
Weight84 lbs
Wheel Diameter6 in
Deck Width24 in
Deck Length36 in
Deck Height9 in

Product Details

Assembly RequiredNo
TypeHigh-Capacity Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNBB-2436-6MR
BrandLittle Giant

Warranty

Warranty1 Year