This machine table has top is formed from 3/16" thick steel for the heaviest applications, and reinforced with 2" x 2" x 3/16" angle iron. The legs are 2" x 2" x 1/4" angle and have 3" footpads with 5/8" diameter lag holes. All-welded construction, color gray.
Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 30"Wx16"Dx30"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 16 in |
| Height | 30 in |
| Weight Capacity | 10000 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTH1-1630-30 |
| Top Material | Steel |
| Brand | Little Giant |