Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989070

Global Industrial™ Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2" O.D.

Product Description
Standout Features:

✓ Easy-to-use lever ratchet.
✓ Adjustable length.
✓ Assembled.

Prevent loads from shifting and falling in transit with the Global Industrial™ Heavy Duty Galvanized Steel Cargo Control Load Stabilizer. Its durable construction ensures no movement will occur and rubber padded feet provide positive traction without scuffing surfaces, making it ideal for use between walls, floors, or the roof of a van, truck, or trailer. For best results, use in pairs. Adjusts from 89" to 104-1/2". 1 Year Limited Warranty.

PROMOTIONAL PRICE
$50.95

was $71.95
Save $21.00 (29%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs
Tube Diameter1-1/2 in
Adjustable Length89-3/4 - 104-1/2 in

Product Details

Assembly RequiredNo
TypeCargo Bar
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part Number989070
DutyHeavy
BrandGlobal Industrial
End FittingRubber Padded Feet