This 400,000 BTU heater is designed for greenhouse heating and or CO2 enrichment as well as horse stable heating. It is CSA and CE certified for use in greenhouses. It runs on Natural Gas or Liquid Propane and comes standard with a NG to LP conversion kit. The external housing, burner and combustion chamber are all made with high quality stainless steel to provide longevity. The combustion chamber is highly efficient resulting in a clean burn and ethylene content less than 0.6PPM. The HS400AG comes standard with automatic ignition and other safety features like an air flow switch, gas pressure switch, overheat monitoring, CO monitor and simple on-board diagnostics. It is designed to be suspended from the four stainless steel hanging bolts. HS400AG comes with a hook up for a local thermostat or can be set up to be managed by computer controlled thermostats. Other optional features include a delayed ignition relay so you can stagger start of multiple heaters, CO2 generator, moisture resistance starter and a remote failure alarm. This product has Limited Warranty of 1 year.
Heatstar Commercial Greenhouse Heater, LP/NG Dual Fuel, 120V, 400000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,789.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-15/16 in |
| Width | 46-3/4 in |
| Height | 21-1/8 in |
| Weight | 123 lbs |
| Coverage Area | 10000 ft² |
Product Details
| Type | Greenhouse Heater |
| CFM | 4120 CFM |
| Horsepower | 1/2 HP |
| Color | Chrome |
| Amperage | 9.5 A |
| Wattage | 1140 W |
| Voltage | 120 V |
| Includes | NG to LP Conversion Kit |
| Watts High | 1140 W |
| Material | Stainless Steel |
| Ignition Type | Automatic Spark |
| Manufacturers Part Number | HS400AG |
| BTU | 400000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | HeatStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |