Never miss a call! Our testimonials prove that the HAWK Lapel Microphone is a favorite amongst law enforcement professionals. Law enforcement professionals compliment us on how effective the lapel microphone is on the job. The microphone with push-to-talk button is sensitive to a whisper. The kit comes equipped with the clear acoustic audio tube, right and left medium Fin Ultra ear tips.
For Use With KENWOOD NEXEDGE NX220, NX320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373
Ear Phone Connection Hawk Lapel Microphone for Kenwood Radios, EP1301
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Lapel Microphone |
| Color | Black |
| Series | Hawk |
| Material | Polycarbonate/Metal |
| Package Quantity | 1 |
| Description | Hawk Lapel Microphone |
| Connection Style | 2-Pin Connector |
| Manufacturers Part Number | EP1301 |
| Respirator Connection Type | 2-Pin Connector |
| Radio Type | Kenwood |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |