Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB952509

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 1000 Lb. Cap. 5" Polyurethane Casters

Product Description
HARDWOOD PLATFORM TRUCK

Superior performance at affordable prices. Flush 7/8" thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle. Roll smoothly on 2 swivel, 2 rigid casters.

PRICE
$489.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height31 in
Weight Capacity1000 lbs
Weight58 lbs
Wheel Diameter5 in
Deck Width24 in
Deck Length48 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeStandard Platform Truck
Deck MaterialWood
Caster Type(2) Rigid, (2) Swivel
Wheel TypePolyurethane
Handle TypeCross-Braced Handle
MaterialHardwood
Manufacturers Part Number952509
BrandGlobal Industrial

Warranty

Warranty1 Year