+

Price: $99.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 2840R95 2840 Series R95 Particulate Respirators with HandyStrap, Medium/Large, 10/Box
Features:
Features:
- 100% PVC-Free®.
- Exclusive HandyStrap® with buckle, allows mask to hang down around the user's neck when not in use.
- Ventex® valve lets the hot air out faster so workers breathe easier and stay cooler.
- R95 protection against both oil and non-oil based particulate aerosols.
- Added carbon layer helps filter out nuisance levels of ozone/organic vapors.
- Soft foam nose cushion for added comfort and no pressure points.
- Dura-Mesh® shell resists collapsing in heat and humidity.
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
Weights & Dimensions
- Size M/L
Product Details
- Exhalation Valves Yes
- Filter Class R95
- Resistance Dust, Oil & Non-Oil Based Particles
- Description Disposable Respirator w/HandyStrap®
- Nose Clip No
- Latex Content No
- Type Disposable Particulate Respirator
- Nuisance Odor Removal Organic Vapors, Ozone
- Package Quantity 10
- Respirator Shape Molded
- Brand Moldex
- Series 2840
- Material Dura-Mesh® w/Carbon Layer
- Manufacturers Part Number 2840R95
- Face Seal Type Full
- Individually Packaged No
- Color Family Gray
- Respirator Headstrap Dual, Adjustable
Compliance & Certifications
- Certifications Meets NIOSH 42 CFR 84 Requirements
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

Moldex 2840R95 2840 Series R95 Particulate Respirators, HandyStrap & Ventex Valve, M/L, 10/Box
$99.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories