Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Moldex

Model # :WBB312217

MPN #: 2601N95

Moldex 2601N95 2600 Series N95 Particulate Respirators, HandyStrap®, S, 15/Box

Product Description
Moldex 2601N95 2600 Series N95 Particulate Respirators with HandyStrap®, Small, 15/Box

Features:
  • 100% PVC-Free.
  • HandyStrap® with buckle, allows mask to hang down around the user's neck when not in use.
  • Cloth HandyStrap® feels cool and comfortable.
  • Soft foam nose cushion for added comfort and no pressure points.
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity.
  • Softspun® lining for increased comfort and durability.
  • Available in three sizes, for most workers and OSHA compliance.
PRICE
$59.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeDisposable Particulate Respirator
ColorWhite
Series2600
ResistanceDust & Non-Oil Based Particles
For Use WithWelding, Construction, Assembly, Agriculture, Dusty Applications
Individually PackagedNo
Nose ClipNo
Nuisance Odor RemovalNone
Exhalation ValvesNo
MaterialDura-Mesh® w/Carbon Layer
DescriptionDisposable Respirator w/HandyStrap®
Package Quantity15
Filter ClassN95
Manufacturers Part Number2601N95
Respirator HeadstrapDual, Adjustable
Latex ContentNo
Face Seal TypeFull
Respirator ShapeMolded
BrandMoldex

Compliance & Certifications

CertificationsMeets NIOSH 42 CFR 84 Requirements