Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128674

MPN #: P6000-MK

Zurn® Handle Repair Kit For Exposed Manual Flush Valve, Chrome

Product Description
Manual flush valve's Handle Repair Kit P6000-MK is built using genuine Zurn flush valve parts ensure reliability. Since its manufactured using Chloramine resistant material, this toilet flusher's handle repair kit stands up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum.

Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast brass. Its internal components are made with our chemical-resistant GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The manual flush valve assembly includes an ADA handle, actuator rod, sleeve and insert, O-ring, spring, seal and gasket, and seal retainer. Zurn flush valve replacement parts and retrofit kits can be used to upgrade any diaphragm type flush valves. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • Handle Repair Kit


PRICE
$12.25

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1-3/8 in
Weight0.1 lbs
Size1-3/8 x 1-7/8
Diameter1-7/8 in

Product Details

TypeHandle Repair Kit
ColorBlue
For Use WithFlush Valves
Country of OriginUnited States
MaterialPlastic
DescriptionHandle Repair Kit for flush valves
Package Quantity1
Manufacturers Part NumberP6000-MK
Product TypeHandle Repair Kit
BrandZurn