Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128672

MPN #: P6000-M-ADA

Zurn® ADA Handle Assembly For Manual Flush Valve, Chrome-Plated Brass

Product Description
Flush valve's handle repair kit P6000-M-ADA is ADA compliant and is built using high quality thermoplastic elastomer TPE materials for chemical resistance. Since its manufactured using Chloramine resistant material, this toilet flusher handle assembly provides longer useful product life.

Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast brass. Its internal components are made with our chemical-resistant GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The manual flush valve assembly includes an ADA handle, actuator rod, sleeve and insert, O-ring, spring, seal and gasket, and seal retainer. Zurn flush valve replacement parts and retrofit kits can be used to upgrade any diaphragm type flush valves. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • IADA Compliant Handle Assembly
  • Material - Brass


PRICE
$56.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/2 in
Weight0.2 lbs
Size5-1/2 x 1-1/2
Diameter1-1/2 in

Product Details

TypeHandle Repair Kit
ColorSilver
For Use WithFlush Valves
Country of OriginThailand
Package Quantity1
DescriptionHandle Repair Kit for Flush valves
Manufacturers Part NumberP6000-M-ADA
Product TypeADA Handle
BrandZurn