Hand Washing Stations by Lakeside® Manufacturing provide worker hand sanitation in remote serving locations with compact and self-contained functionality. The Lakeside® 9620 Hand Washing Station with (1) 10" x 12" x 5" sink bowl and hot faucet has a 5 gallon fresh water capacity for approximately 35 hand washings. Built-in fresh water supply for sanitary handwashing and waste water storage. Sink and cabinet are constructed of durable, easy to clean and sanitize stainless steel. Heavy-duty chrome plated brass faucet has easy-to-use on/off paddle handle. Chrome plated soap dispenser is securely mounted next to the sink. Locking door latch prevents unauthorized access to the interior. 5" no-mark cushion-tread wheels, 2 swivel w/ brake and 2 fixed, for easy navigation. Waste water capacity is 7 gallons. Water heater features adjustable thermostat (110°F - 170°F), replaceable heating element, corrosion-resistant bronze tank, 150 PSI operating pressure and on/off switch on unit. Modifiable to meet your needs. Superior lead times. Made in the USA.
Lakeside® Hand Washing Station with Sink Bowl, Hot Faucet, 5 Gallon Capacity, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11,485.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 29-3/4 in |
| Height | 43-1/4 in |
| Weight | 148 lbs |
Product Details
| Type | Hand Washing Station |
| Frame Color Family | Silver |
| Color | Silver |
| Top Color Family | Silver |
| Style | Hot |
| Country of Origin | Made in USA |
| Capacity | 5 gal |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 9620 |
| Shape | Rectangle |
| Top Material | Stainless Steel |
| Brand | Lakeside |
Warranty
| Warranty | 1 yr |