Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Purell

Model # :WBC0062221

MPN #: 3770-12-CAN00

Purell® Hand Sanitizer Pump Bottle, 354 mL, Fragrance-Free, 12/Case

Product Description
Gojo® Purell® Advanced Hand Sanitizer Gel Pump kills 99.9% of germs from hands. The formula is made with naturally, renewable ethanol and is clinically proven to help maintain healthy skin. The product has a capacity of 354ml and comes in a case of 12 bottles.

Features:
  • Green certified, fragrance-free, dye-free gel formulation
  • Scientifically advanced, 70% formulation outperforms other leading hand sanitizers milliliter for milliliter
  • Includes a nourishing blend of four different skin conditioners
  • Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance


PROMOTIONAL PRICE
$109.95

was $119.95
Save $10.00 (8%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLiquid
ScentFragrance Free
Capacity354 gal
Package TypePump Bottle
Package Quantity12
ColorClear
Manufacturers Part Number3770-12-CAN00
BrandPurell