Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Purell

Model # :WBC0062234

MPN #: 9651-24-CAN00

Purell® Hand Sanitizer Flip-Cap Bottle, 4.25 oz, Fragrance-Free, 24/Case

Product Description
Gojo® Purell® Advanced Hand Sanitizer Gel Pump kills 99.9% of germs from hands. The formula is made with naturally, renewable ethanol and is clinically proven to help maintain healthy skin. The product has a capacity of 4.25oz and comes in a case of 24 bottles.

Features:
  • Fragrance-free, dye-free gel formulation
  • Scientifically advanced, 70% formulation outperforms other leading hand sanitizers milliliter for milliliter
  • Includes a nourishing blend of four different skin conditioners
  • Clinically proven to help maintain skin health


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeGel
ScentFragrance Free
Capacity4.25 gal
Package TypeFlip-Cap Bottle
Package Quantity24
ColorClear
Manufacturers Part Number9651-24-CAN00
BrandPurell