Stay Away Hand Sanitizer Dropper Bottle, 60 ml, 100 Bottles/Case -DVEL-STYSGC7060ML
Stay Away Hand Sanitizer Gel is formulated to provide enhanced moisturizing combined with anti-bacterial properties. Easy-dispense containers effectively allow you to dispense just the right amount of product every time. Proudly manufactured in Ontario Canada in an ISO-9001, cGMP, ISO-17025 accredited facility. Stay Away Hand Sanitizer is manufactured with USP-grade alcohol only - never technical grade.
Stay Away Hand Sanitizer Dropper Bottle, 60 ml, 100 Bottles/Case -DVEL-STYSGC7060ML
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$195.95was $239.95
Save $44.00 (18%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Dropper |
| Capacity | 60 ml gal |
| Size Type | 60 ml |
| Package Quantity | 100 |
| Description | Hand Sanitizer |
| Color | Clear |
| Manufacturers Part Number | DVEL-STYSGC7060ML |
| Brand | Stay Away |
Compliance & Certifications
| Certifications | NPN Approved by Health Canada |