Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



ENPAC

Model # :WBB665088

MPN #: ENP D716

ENPAC® Hand Carried Spill Kit, Oil Only, Up To 6 Gallon Capacity

Product Description
Need Spill response on the go? This Hand Carried Kit is quick and efficient for you unplanned spills

Includes:

  • 1-Spill pak bag
  • 15-Oil only pads
  • 2-Oil only medium socks
  • 1-Pair nitrile gloves
  • 2-Disposable bags
  • 1-Instruction sheet
  • 1-MSDS(s).
PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
129.95
Buy 4+ units
119.95Save $10.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width19 in
Height9 in
Weight6 lbs
Sock Size3 x 48 in
PerforationsYes
Container Size6 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialVinyl
Manufacturers Part NumberENP D716
BrandENPAC
TypeOil Only Kit
Socks2
Capacity/Absorption Gallons6 gal
StyleHand Carried Kit
Pads15
DescriptionHand Carried Spill Kit
Fluids AbsorbedOil Only
Container TypeBag
Number of Pads15
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES