This wheel looks like a pneumatic or semi-pneumatic, but is puncture proof and provides super cushioning. Tires are extra soft 60 Durometer, extra thick rubber permanently vulcanized to cast aluminum wheel centers.
Hamilton® Superflex Wheel 10 x 2.75 - 3/4" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Weight Capacity | 700 lbs |
| Tire Size | 10 x 2.75 in |
| Wheel Diameter | 10 in |
| Hub Length | 2-3/4 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Rubber |
| Type | Super-Flex Wheels |
| Bearing Type | Roller |
| Wheel Type | Super-Flex |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-10-SU-3/4 |
| Tire Type | Superflex |
| Brand | Hamilton |