This attractive and durable wheel features a resilient tread of re polyurethane mechanically bonded to a specially designed white center of harder polypropylene. The result is a non-marking, contemporarily looking wheel ideally suited for hospitals, office building, schools, restaurants, hotels, or light industry.
Hamilton® Poly-Tech Wheel 4 x 1-3/8 - 1/2" Stainless Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 1-9/16 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Polytech Wheels |
| Bearing Type | Stainless Steel Precision Ball |
| Weight Capacity Range | 301 to 700 lbs |
| Wheel Type | Poly-Tech |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-413-NFS-1/2 |
| Brand | Hamilton |