This wheel is from one of the industry's largest lines. Durable and extremely high quality.
Hamilton® Metal Wheel 3 x 1-1/4 - 1/2" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 3 in |
| Hub Length | 1-9/16 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Sintered Iron |
| Type | Metal Wheels |
| Bearing Type | Roller Bearing |
| Wheel Type | Metal |
| Style | Spoked |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-312-M-1/2 |
| Brand | Hamilton |