Hamilton® Heavy Service Swivel 6 x 2 Plastex Roller 1200 Lb. Caster
This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.
Hamilton® Heavy Service Swivel 6 x 2 Plastex Roller 1200 Lb. Caster
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-3/4 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 6 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in |
Product Details
| Wheel Material | Plastic |
| Type | Heavy Duty |
| Bearing Type | Roller |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Wheel Type | Plastex |
| Caster Rig Material | Forged Steel |
| Manufacturers Part Number | S-HS-6P |
| Compatible Part/Model Number | W-620-P-3/4 |
| Swivel Radius | 2-1/4 in |
| Brand | Hamilton |