Hamilton® General Service Swivel 8 x 2 Mold-On Rubber Roller 500 Lb. Caster
This General Service caster is constructed from swivel parts "cold forged" under a 1,000 ton press, a process that rearranges the molecular structure of the steel to provide greater density at points of stress. Mirror-smooth double ball raceways are the result of coining under extreme pressure, and then hardening for long life. Zinc-plated finish.
Hamilton® General Service Swivel 8 x 2 Mold-On Rubber Roller 500 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9-1/2 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/4 x 4-1/2 in |
| Bolt Spacing | 2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in |
Product Details
| Wheel Material | Rubber |
| Type | Medium Duty |
| Bearing Type | Roller |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Wheel Type | Mold-On Rubber |
| Caster Rig Material | Steel |
| Manufacturers Part Number | S-GS-8R |
| Compatible Part/Model Number | W-820-R-3/4 |
| Swivel Radius | 2-3/8 in |
| Brand | Hamilton |