Forging technology produces the ultimate tensile strength in industrial wheels. Coupled with solid billet design, it makes this forged wheel virtually indestructible. Consequently, load limits are governed by bearing capacity.
Hamilton® Forged Wheel 6 x 3 - 1" Tapered Bearing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight Capacity | 5000 lbs |
| Wheel Diameter | 6 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Metal |
| Type | Forged Wheels |
| Bearing Type | Tapered |
| Weight Capacity Range | 3001 to 45,000 lbs |
| Wheel Type | Forged Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-630-FST-1 |
| Brand | Hamilton |