Royal® Flushometer Control Stop Repair Kit, H-541-ASD
|
Questions & Answers (0)
Product Description
Royal® Flushometer Control Stop Repair Kit, H-541-ASD
PROMOTIONAL PRICE
$22.25was $33.95
Save $11.70 (34%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/2 in |
| Size | 1-1/2 x 2-1/2 |
| Diameter | 2-1/2 in |
Product Details
| Type | Control Stop Repair Kit |
| Package Quantity | 1 |
| Description | Control Stop Repair Kit |
| Manufacturers Part Number | H-541-ASD |
| For Use With | Royal Flushometer 1 & 3/4 H-700-A Bak-Chek Screwdriver Control Stop |
| Brand | Sloan |