Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.
Little Giant® Heavy Duty Platform Truck w/Floor Lock, 8" MORT Wheels, 2400 lb. Cap,60"x30" Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,119.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 2400 lbs |
| Weight | 133 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Type | High-Capacity Platform Truck |
| Color | Gray |
| Wheel Type | Mold-on Rubber with Floor Lock |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-3060-8MR-FL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |