EPA registered & effective against 49 total pathogens- Antibacterial Force wipes are one of the safest and most effective surface disinfectant products on the market. Powerful enough to meet the most stringent infection control standards, yet gentle enough to be used for cleaning and disinfecting in daycares, schools, and any other facility. Kills 99.9% of common germs, viruses, bacteria and fungi.
NSF Listed # 156080
EPA List-N Registered
EPA Reg. # 6836-340-82144
2XL Surface Safe Alc & Bleach Free Disinfecting Wipe Refill, 900 Wipes/Roll, 4 Refills/Case- 2XL-401
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7-11/16 x 5-13/16 in |
Product Details
| Disinfectant | Quaternary Ammonia |
| Color | White |
| Scent | Unscented |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 900 Sheets/Refill |
| Material | Cellulose Fiber |
| Package Quantity | 900 Wipes/Roll, 4 Refill Rolls/Case |
| Description | Antibacterial Force Wipes |
| Manufacturers Part Number | 2XL-401 |
| Brand | 2XL |
Compliance & Certifications
| EPA Registration Number | 6836-340-82144 |
| EPA Registered | Yes |