
$142.72 up to 1% OFF
Price: $140.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair
- Provides protection against intermittent heat up to 400° F
- Nitrile "N" design, palm coating provides excellent grip and longer life
- Knit allows for air to flow, unlike cut/sewn hot mill gloves
- Steamproof version has a three layer design; inner layer of cotton, protective steam layer and outer coated layer for safe grip
Weights & Dimensions
- Length 10 IN (25.4 cm)
- Gauge 7 GA
- Size Men's
- Weight 4.4 LBS (2 kg)
Product Details
- Description Grip-N Ambidextrous Knit Wrist
- Temperature Range 400.0 ° [Max] °F
- Type High Heat Gloves
- Package Quantity 12 Pairs
- Brand North Safety
- Puncture Resistance 2
- Material Knit
- Manufacturers Part Number 51/7147
- Color Family Brown
- Cuff Style Elastic Knitwrist
- Tear Resistance 4
Compliance & Certifications
- ANSI Abrasion A1
- EN 388 3
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CATHLEEN
Date: April 23, 2019
-
Reviewer: David
Date: April 23, 2019
Your review:
I have used these for about 9 years in a powder coating shop to roll hot carts around after coating. They are great and they last a long time. Great.
Product Q & A
There are 1 questions and 1 answer for this product.
-
Can you tell me if this glove comes in different sizes?
Question Asked By: DJ, May 02, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello DJ, these gloves are only available in one size. Thank you for your interest in our product.
-

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair
$140.95
- Product Information
- Customer Review
- Product Q&A
- Accessories