Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
SALE
Ballymore

Model # :WB607341

MPN #: 218G

Grip 16"W 2 Step Steel Rolling Ladder 10"D Top Step - 218G

Product Description
2 STEP INDUSTRIAL STEEL ROLLING LADDER
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Easy assembly. 10" deep top step, no handrail. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off.

PROMOTIONAL PRICE
$415.95

was $465.95
Save $50.00 (11%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width20 in
Height19
Weight Capacity450 lbs
Weight22 lbs
Height to Top Step/Platform1 ft 7 in
Top Step Depth10 in
Step Width16 in

Product Details

Assembly RequiredYes
TypeRolling Ladder
Number of Steps2
ColorGray
Percent Recycled Content100%
Step TypeSerrated
MaterialSteel
Manufacturers Part Number218G
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes